Skip Content

Refrigerant Recovery Machine,4 Port close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Refrigerant Recovery Machine, 4 Port

Price $2,379.00 / each

Please sign in or register to access lists

Go

Ship to: 23218 (Change)

Go

Invalid Zip Code


RICHMOND branch 640

  • Item # 5VF78
  • Mfr. Model # 25200B
  • UNSPSC # 23111507
  • Catalog Page # 4196
  • Shipping Weight 43.35 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRefrigerant Recovery Machine
  • Type4-Port
  • Height (In.)20
  • Depth (In.)10-1/2
  • Width (In.)12-1/2
  • Hose Connection1/4" Male Port
  • Motor HP1/2
  • Voltage115
  • Operating Temp. Range (F)0 to 105
  • RequiresConnection Hoses & Recovery Tank
  • CompressorOil-less
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Refrigerant Recovery Machines
ARI Certified for use with HFC and CHFC refrigerants. Each requires one 30- or 50-lb. DOT-approved cylinder and liquid level sensor, sold separately.
Robinair 4-Port
Oil-less, direct-drive compressor automatically switches between liquid and vapor refrigerant without changing hose configuration. Includes automatic safety shutoff and four 60" hoses with ball valves. 1-year warranty.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about Bartman is loaded.
Additional information about Bartman could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes this unit will recover automotive R-12 as well as R-134A.

Thanks for using Grainger Ask and Answer.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about adaml is loaded.
Additional information about adaml could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-01T19:47:14.575-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5VF78, prod, sort_default
1 of 1
  • 2015-09-01T19:47:14.577-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5VF78, prod, sort_default
1 of 1