Skip Content

Low V T-Stat,Stages Heat 2,Stages Cool 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Low V T-Stat, Stages Heat 2, Stages Cool 2

Clearance Price $166.32 / each

Price $267.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4XA70
  • Mfr. Model # 9920i
  • UNSPSC # 41112209
  • Catalog Page # N/A
  • Shipping Weight 0.55 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLow Voltage Thermostat
  • Stages Heat2
  • Stages Cool2
  • Temp. Settings per Day6, 4, 2
  • Programs per Week7
  • Terminal DesignationsOS, IS, C, G, Y1, B, E/W1, O, R, W2, Y2, L, A1, A2
  • System SwitchingAuto-Heat-Cool-Off-Emergency
  • Fan SwitchingAuto-On
  • Display TypeBacklit
  • Key Pad LockoutYes
  • Programmable FanYes
  • Remote Sensing CapabilityYes
  • Battery BackupNo
  • Low Battery IndicatorNo
  • Dual Transformer CompatibleNo
  • Power MethodHardwired
  • Voltage24VAC
  • Mounting TypeHorizontal
  • Height3-3/4"
  • Width5-1/2"
  • Depth1"
  • ColorWhite
  • Control Range45 Degrees to 90 Degrees F
  • FeaturesProgrammable Thermostat with Independent Humidity Control, Fresh Air Control, Filter Change-out Indicator, Batteries not Required
  • For Use WithHeat Pump, Fresh Air Control
  • Agency ComplianceEnergy Star
  • Green Environmental AttributeThermostat has Programmable Feature to Reduce Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Documentation


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
11 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectric01 is loaded.
Additional information about MrElectric01 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
In order to better assist you we will need additional information. Please call 1-800-Grainger to speak with a Customer Service Agent. Thank you for using Grainger.com Ask & Answer.
11 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-27T19:41:01.951-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4XA70, prod, sort_default
1 of 1
  • 2015-03-27T19:41:01.952-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4XA70, prod, sort_default
1 of 1