Skip Content

Pressure Switch,Pneumatic close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Pressure Switch, Pneumatic

Price: NA

Item no longer available


  • Item # 6XJU8
  • Mfr. Model # 2374-505
  • UNSPSC # 39121506
  • Catalog Page # N/A
  • Shipping Weight 0.84 lbs.
Country of Origin Not AvailableCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPressure Sensing Switch
  • TypePneumatic Signal Output
  • Differential (In. WC)0.15 to 2.0
  • Pressure Setting Range (In. WC)0.15 to 2.0
  • Sample Line ConnectorIntegral Compression
  • Height (In.)6-1/8
  • Width (In.)3-1/4
  • Depth (In.)3-1/4
  • Mounting Holes O.C. (In.)2-13/16
  • Mounting LocationVertical
  • Operating Temp. Range (F)0 to 135
  • ApplicationHVAC and Energy Management
  • FeaturesAdjustable Set-Point Range
  • FunctionSense The Flow Of Air And Provide A Proportional Pneumatic Signal Where Pneumatic Actuation Is Required. For Environments Where Electrical Arcing Needs To Be Avoided
  • Agency ComplianceUL,CSA,FM
  • IncludesSlip-On 1/4" OD Tubing Adapter, Sample Line Probes, Orifice Plugs
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Details

Pressure-Sensing Switches

• Mount with diaphragm in vertical plane
Sense positive, negative, or differential air pressure. Negative pressure rating same as positive.
UL Listed, CE and CSA Certified.
Pressure-Sensing Switches and Probes
Pneumatic Signal Output
For applications requiring a pneumatic output signal for actuation, or in an intrinsically safe environment where electrical arcing must be avoided.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.