Skip Content

Gas Valve,Standard Opening,70,000 BtuH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Gas Valve, Standard Opening, 70,000 BtuH

Price $196.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6KXD6
  • Mfr. Model # 710-501
  • UNSPSC # 40141604
  • Catalog Page # 4227
  • Shipping Weight 1.65 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGas Valve
  • BtuH Capacity70,000
  • Valve TypeStandard Opening
  • Coil Volts750mV
  • Gas TypeNG/LP
  • Inlet Size1/2"
  • Outlet Size1/2"
  • LP Conversion KitNo
  • Side TapsYes
  • Inlet Pressure TapYes
  • Reducer Bushing Kit(2) 1/2 X 3/8"
  • Ambient Temp. Range-40 to 175 Degrees F
  • Amps AC.2
  • Pressure Setting Range3.5" WC
  • For Use WithRV's And Other Applications With Limited Space
  • Includes(2) 1/2 X 3/8" Reducer Bushings
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

LP Conversion Kit

The part number 2818987 is listed as a Grainger number for the LP conversion kit but when I look for that item by number I cannot fine it. I am interested in buying the valve Only if I can get the conversion kit to go with it.
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about Chet is loaded.
Additional information about Chet could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Part number 2818987 shows a pressure regulator kit from Robertshaw Controls. This is not a Grainger catalog item, it is a repair part and it ships direct from the supplier. Please contact us at 1-800-323-0620 for more information.
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-28T20:00:52.130-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6KXD6, prod, sort_default
1 of 1
  • 2015-05-28T20:00:52.132-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6KXD6, prod, sort_default
1 of 1