Skip Content

Low Voltage T-Stat,Stages Heat 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Low Voltage T-Stat, Stages Heat 1

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 3AY88
  • Mfr. Model # 9405
  • UNSPSC # 41112209
  • Catalog Page # N/A
  • Shipping Weight 0.6 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Low Voltage Thermostat
  • Stages Heat 1
  • Terminal Designations R,W,G
  • System Switching Heat-Off
  • Fan Switching Auto-On
  • Display LCD, Backlit
  • Key Pad Lockout No
  • Programmable Fan No
  • Humidification Control No
  • Remote Sensing Capability No
  • Battery Backup No
  • Low Battery Indicator No
  • Batteries Included Yes
  • Dual Transformer Compatible No
  • Power Method Battery
  • Voltage 24VAC
  • 750mV Compatible Yes
  • Height 3-1/2"
  • Width 6"
  • Depth 1"
  • Mounting Type Horizontal
  • Color White
  • Control Range 45 Degrees to 90 Degrees F
  • For Use With 24VAC and Millivolt Heating Systems
  • Includes 2 AA Batteries
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about Isadore is loaded.
Additional information about Isadore could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following; there are no parts available for this thermostat. Thank you for using Grainger Ask and Answer.
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about ChristopherK is loaded.
Additional information about ChristopherK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:05:31.477-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3AY88, prod, sort_default
1 of 1
  • 2016-02-06 T20:05:31.480-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3AY88, prod, sort_default
1 of 1