Skip Content

NG,Water Heater Control,45K BtuH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

NG, Water Heater Control, 45K BtuH

Price $134.35 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4E121
  • Mfr. Model # 110-202
  • UNSPSC # 41112209
  • Catalog Page # 4227
  • Shipping Weight 1.95 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGas Water Heater Control
  • Gas TypeNG
  • Pressure Regulation Main Burner4" WC
  • Capacity (BtuH)45,000
  • PilotFixed
  • Sensing Element5-1/2
  • Temp. Range (F)60 to 160
  • Shank Length (In.)1-3/8
  • Pressure TapManifold
  • Mounting3/4" NPT
  • Inlet1/2" NPT
  • Outlet1/2" Inverted Flare
  • StandardsAGA, CSA (2755005)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by Not sure why, but this unit turned out to be the wrong one for our water heater, but we managed to make it work with a little yankee inginuity. Our old unit was completely flat on the bottom, where the pipes all connect, this one had a 1/2" projection where all the pipes connected. This set the pipes for the main gas line to the burner and the pilot, down that much in the opening, which had the new sealed cover over that opening. We managed to cut a slot in the cover to allow it to move down that 1/2" and align with the screw holes to secure the cover. It was touch and go for awhile, but we finally figured it out, cut the slot and it worked just fine. The unit lit right up after we replaced the thermocouple and the granddaughter and her family now have plenty of hot water. All's well that ends well. March 1, 2013
  • 2015-03-28T19:56:05.429-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_1, tr_1
  • loc_en_US, sid_4E121, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Robert Shaw gas valve

I need the exact replacement for the Robert Shaw R110 RSTP
66-138-335, does this do it?

Is there a restocking fee if this doesn't fit?
6 months ago
by
Read all my Q&A
 
Please wait while more information about Boobs is loaded.
Additional information about Boobs could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This is not an item that we currently carry. However, for business customers, we offer a special order service for specific parts not stocked by Grainger. Please call us at 1-800-Grainger for more information regarding ordering this specific item. Thank you for using Grainger.com Ask & Answer.
6 months ago
by
Read all my Q&A
 
Please wait while more information about PattiY is loaded.
Additional information about PattiY could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-28T19:38:52.740-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4E121, prod, sort_default
1 of 1
  • 2015-03-28T19:38:52.742-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4E121, prod, sort_default
1 of 1