Skip Content

Low V T-Stat,Stages Heat 3,Stages Cool 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Low V T-Stat, Stages Heat 3, Stages Cool 2

Price $197.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1TKH8
  • Mfr. Model # 9725i2
  • NSN # 5930-01-426-2023
  • UNSPSC # 41112209
  • Catalog Page # 4218
  • Shipping Weight 0.6 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLow Voltage Thermostat
  • Stages Heat3
  • Stages Cool2
  • Temp. Settings per Day4
  • Programs per Week7, 5-2, 5-1-1, or 24 Hr.
  • Terminal DesignationsR, C, Y1, Y2, W1, W2, G, O, B, OS1, OS2, IS1, IS2
  • System SwitchingAuto-Heat-Cool
  • Fan SwitchingAuto-On-Intermittent-Program
  • Display TypeLCD, Backlit
  • Key Pad Lockout3 Levels of Security With 4 Digit PIN# Access Code
  • Programmable FanYes
  • Automatic ChangeoverYes
  • Humidification ControlNo
  • Remote Sensing CapabilityYes
  • Battery BackupNo
  • Dual Transformer CompatibleNo
  • Power MethodHardwired
  • Voltage18 to 30VAC
  • 750mV CompatibleNo
  • Mounting TypeHorizontal
  • Height3-3/4"
  • Width5-1/4"
  • Depth1-1/8"
  • ColorWhite
  • Control Range45 Degrees to 90 Degrees F
  • FeaturesEnglish, Spanish or French Display Option, Clock Auto Adjust for Daylight Savings
  • For Use WithMulti-Stage Gas, Oil, or Electric Heating / Cooling Systems
  • Includes5 yr. Warranty
  • Agency ComplianceEnergy Star
  • Green Environmental AttributeThermostat has Programmable Feature to Reduce Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Documentation

Details

Multistage digital thermostat suitable for heating/cooling or heat pump applications.

Alternate Products


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by We use these thermostats in 80% of our student housing along with a remote indoor sensor. The thermostats are extremely easy to set up as they are menu driven. We have no issues, they work great! June 13, 2013
  • 2015-08-03T19:58:26.267-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1TKH8, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.