Skip Content

Low Voltage Thermostat, Stages Cool 1, Stages Heat 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Low Voltage Thermostat, Stages Cool 1, Stages Heat 1

Price $163.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1TKH7
  • Mfr. Model # 9701i2
  • UNSPSC # 41112209
  • Catalog Page # 3778
  • Shipping Weight 0.6 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Single-stage digital thermostat suitable for heating/cooling or heat pump applications.

View More

Technical Specs

  • Item Low Voltage Thermostat
  • Stages Heat 1
  • Stages Cool 1
  • Temp. Settings per Day 6, 4, 2
  • Programs per Week 7, 5-2, 5-1-1, or 24 Hr.
  • Terminal Designations R, C, Y1, W1, G, O, B, OS1, OS2, IS1, IS2
  • System Switching Auto-Heat-Cool
  • Fan Switching Auto-On-Intermittent-Program
  • Display Type LCD, Backlit
  • Key Pad Lockout 4 Digit PIN# Access Code
  • Programmable Fan Yes
  • Automatic Changeover Yes
  • Humidification Control No
  • Remote Sensing Capability Yes
  • Battery Backup No
  • Dual Transformer Compatible No
  • Power Method Hardwired
  • Voltage 18 to 30VAC
  • 750mV Compatible No
  • Mounting Type Horizontal
  • Height 3-3/4"
  • Width 5-1/4"
  • Depth 1-1/8"
  • Color White
  • Control Range 45 Degrees to 90 Degrees F
  • Features English, Spanish or French Display Option, Our Contractor ID(TM) (identification) Option Allows You to Program Your Name and Phone Number Right in the Display
  • For Use With Gas, Oil or Electric Heating/Cooling Systems
  • Includes 5 yr. Warranty
  • Agency Compliance Energy Star
  • Green Environmental Attribute Thermostat has Programmable Feature to Reduce Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Documentation

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.