Skip Content

Low V T-Stat,Stages Heat 1,Stages Cool 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Low V T-Stat, Stages Heat 1, Stages Cool 1

Price $65.30 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1TKH1
  • Mfr. Model # RS2110
  • UNSPSC # 41112209
  • Catalog Page # 4219
  • Shipping Weight 0.85 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLow Voltage Thermostat
  • Stages Heat1
  • Stages Cool1
  • Terminal DesignationsR,C,Y,W,G,O,B
  • System SwitchingHeat-Cool-Off
  • Fan SwitchingAuto-On
  • DisplayLCD
  • Key Pad LockoutNo
  • Programmable FanNo
  • Humidification ControlNo
  • Remote Sensing CapabilityNo
  • Filter IndicatorYes
  • Battery BackupYes
  • Low Battery IndicatorYes
  • Batteries IncludedYes
  • Dual Transformer CompatibleNo
  • Power MethodBattery
  • Voltage18 to 30VAC
  • 750mV CompatibleYes
  • Height3-3/4"
  • Width5-1/2"
  • Depth3/4"
  • Mounting TypeHorizontal
  • ColorWhite
  • Control Range45 Degrees to 90 Degrees F
  • FeaturesDifferential 1 to 3 Degrees F
  • For Use WithGas, Oil or Electric Furnaces
  • Includes2 AA Batteries, Screws and Wall Anchors
  • Agency ComplianceEnergy Star Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Details

Single-stage digital nonprogrammable thermostat suitable for heating/cooling or heat pump applications.


Rated 5 out of 5 by 1reviewer.
  • 2015-04-26T19:41:17.747-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_1, tr_1
  • loc_en_US, sid_1TKH1, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.