Skip Content

Level Switch,RF Capacitance Point,12 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Level Switch, RF Capacitance Point, 12 In

Price $2,101.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 5LUN3
  • Mfr. Model # 5318BB1AP12
  • UNSPSC # 39121531
  • Catalog Page # 401
  • Shipping Weight 5.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Level Switch
  • Type RF Capacitance Point
  • Power Required 100-240VAC
  • Enclosure NEMA 4
  • Switch Type DPDT
  • Contact Rating 5A
  • Probe Length (In.) 12
  • Process Connection 1/2" NPT
  • Includes Instructions
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Level Switches
Detect a wide variety of products including liquids and powders. Self-contained design features microprocessor-based circuits for long-term stability, reliability, and reduced maintenance. Individually adjustable time delays provide both Alarm and Return-to-Normal settings. Also feature DPDT switch type, 5A contact rating, and 1/2" NPT process connection.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.