Skip Content

Gas Valve,Fast Opening,200,000 BtuH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Gas Valve, Fast Opening, 200,000 BtuH

Price $169.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4E128
  • Mfr. Model # 700-506
  • UNSPSC # 40141605
  • Catalog Page # 3786
  • Shipping Weight 2.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Gas Valve
  • Ignition Type Standing Pilot
  • BtuH Capacity 200,000
  • Valve Type Fast Opening
  • Coil Volts 750mV
  • Gas Type NG
  • Inlet Size 3/4"
  • Outlet Size 3/4"
  • LP Conversion Kit No
  • Side Taps No
  • Inlet Pressure Tap No
  • Reducer Bushing Kit (2) 3/4 x 1/2"
  • Ambient Temp. Range -40 to 175 Degrees F
  • Pressure Setting Range 3.5" WC
  • Includes (2) 3/4 x 1/2" Reducer Bushings, Outlet Pressure Tap
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Im looking for a valve just like this that is for propane. This one says combination. Can it be configured for propane?
3 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about medtech is loaded.
Additional information about medtech could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

This valve can be used with LP/propane gas with the LP/propane regulator accessory. Grainger part number is 26X372.

Thank you for using Grainger Ask and Answer.
3 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
Yes it comes with LP conversion parts,
you must replace the Natural gas parts with the LP parts
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about FrostyTheDadMan is loaded.
Additional information about FrostyTheDadMan could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T19:57:41.114-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4E128, prod, sort_default
1 of 1
  • 2016-02-06 T19:57:41.116-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4E128, prod, sort_default
1 of 1