Skip Content

Gas Cooking Control,Tstat,1/4In,200-400 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Gas Cooking Control, Tstat, 1/4In, 200-400

Price $166.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 6KXH6
  • Mfr. Model # 4290-006
  • UNSPSC # 41112209
  • Catalog Page # 4243
  • Shipping Weight 1.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGas Cooking Control
  • TypeThermostat
  • Gas TypeNG/LP
  • Gas Connection1/4"
  • Dial Range200 to 400
  • Temp. Range200 to 400
  • Bulb Size1/4" X 11-7/8"
  • Capillary Length30"
  • For Use With700-800 Series Diaphragm Gas Valve
  • ReplacesConsolidated G-111, DCS 13244, Dynamic Cooking GS-A6-030-18-00, Pitco GSA60301814
  • IncludesDial and Installation Hardware
  • Agency ComplianceCSA, ANS Z21.23
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Cooking Controls
Precise, high-quality replacements for OEM parts.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.