Skip Content

Gas Cooking Control,Tstat Kit For Ovens close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Gas Cooking Control, Tstat Kit For Ovens

ROBERTSHAW

Price: $201.50 / each

Please sign in or register to access lists

  • Item # 6KXE3
  • Mfr. Model # 4350-127
  • UNSPSC # 41112209
  • Catalog Page # 4243
  • Shipping Weight 1.35 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemGas Cooking Control
  • TypeThermostat Kit For Ovens
  • Gas TypeNG/LP
  • Gas Connection1/4"
  • Dial Range250 to 550
  • Temp. Range250 to 550
  • Bulb Size3/16" X 11 -3/16"
  • Capillary Length48"
  • For Use WithCommercial Cooking Applications
  • ReplacesBJ and BJWA
  • IncludesDial, Installation Hardware
  • Agency ComplianceCSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Cooking Controls
Precise, high-quality replacements for OEM parts.

Product content provided by supplier

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Will this setup allow me to place propane regulator in line and control temperautre, say, of a pot of water within +/- 2F? Or are the ranges way less accurate? Also, is this regulator more of an on/off setup or will it adjust gas output with precision? I'm needing fairly accurate temperature controll, not these wild 5/10 degree swings.
Thanks for your help
2 months ago
by
Read all my Q&A
 
Please wait while more information about 10ftgp is loaded.
Additional information about 10ftgp could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello. There are too many variables in the way you wish to use this product. We are sorry but to answer your question we would need more information. If you could please call 800-472-4643 and speak with one of our tech reps they will be able to assist you in getting the information you are asking for.

Thank you for using Grainger Ask and Answer.
1 month, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about HeatherR74 is loaded.
Additional information about HeatherR74 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1