Skip Content

 
Digital Thermostat, Digital Programmable Multi Stage H/C or HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Digital Thermostat, Digital Programmable Multi Stage H/C or HP

ROBERTSHAW


Technical Specs

  • ItemLow Voltage Thermostat 
Shop Items By:Green 
Stages Heat
Please Select
Stages Cool
Please Select
Programs per Week
Please Select
Temp. Settings per Day
Please Select
Terminal Designations
Please Select
Power Method
Please Select
Select items to compareView Compare
5 Products
Compare /
Item #
Mfr.
Model #
Stages Heat
Stages Cool
Programs per Week
Temp. Settings per Day
Terminal Designations
Power Method
Availability
Price
Qty
RS3210
2
1
5-2
4
R, C, Y1, Y2, W1, W2/E, G, O, B, L
Hardwired/Battery

$74.55 / each

Low V T-Stat,Stages Heat 2,Stages Cool 1
Catalog Page #  4218 

Price: $74.55 / each

Technical Specs

  • ItemLow Voltage Thermostat
  • Stages Heat2
  • Stages Cool1
  • Programs per Week5-2
  • Temp. Settings per Day4
  • Terminal DesignationsR, C, Y1, Y2, W1, W2/E, G, O, B, L
  • Power MethodHardwired/Battery
9620
2
2
7
4
R, C, Y1, Y2, W2, G, O, B, L, E
Hardwired

$105.70 / each

Low V T-Stat,Stages Heat 2,Stages Cool 2
Catalog Page #  NA

Price: $105.70 / each

Technical Specs

  • ItemLow Voltage Thermostat
  • Stages Heat2
  • Stages Cool2
  • Programs per Week7
  • Temp. Settings per Day4
  • Terminal DesignationsR, C, Y1, Y2, W2, G, O, B, L, E
  • Power MethodHardwired
300-229
2
2
7
4, 2
R, 24V(C), Y1, Y2, W1, W2, G, O, B, 24V, LED1, LED2, S2, RS1, RS+V, NO, COM, NC
Hardwired

$322.00 / each

Low V T-Stat,Stages Heat 2,Stages Cool 2
Catalog Page #  4218 

Price: $322.00 / each

Technical Specs

  • ItemLow Voltage Thermostat
  • Stages Heat2
  • Stages Cool2
  • Programs per Week7
  • Temp. Settings per Day4, 2
  • Terminal DesignationsR, 24V(C), Y1, Y2, W1, W2, G, O, B, 24V, LED1, LED2, S2, RS1, RS+V, NO, COM, NC
  • Power MethodHardwired
9725i2
3
2
7, 5-2, 5-1-1, or 24 Hr.
4
R, C, Y1, Y2, W1, W2, G, O, B, OS1, OS2, IS1, IS2
Hardwired

$197.75 / each

Low V T-Stat,Stages Heat 3,Stages Cool 2
Catalog Page #  4218 

Price: $197.75 / each

Technical Specs

  • ItemLow Voltage Thermostat
  • Stages Heat3
  • Stages Cool2
  • Programs per Week7, 5-2, 5-1-1, or 24 Hr.
  • Temp. Settings per Day4
  • Terminal DesignationsR, C, Y1, Y2, W1, W2, G, O, B, OS1, OS2, IS1, IS2
  • Power MethodHardwired
9825i2
3
2
7, 5-2, 5-1-1, or 24 Hr.
4
R, C, Y1, Y2, W1, W2, G, O, B, OS1, OS2, IS1, IS2, H, D
Hardwired

$250.50 / each

Low V T-Stat,Stages Heat 3,Stages Cool 2
Catalog Page #  4218 

Price: $250.50 / each

Technical Specs

  • ItemLow Voltage Thermostat
  • Stages Heat3
  • Stages Cool2
  • Programs per Week7, 5-2, 5-1-1, or 24 Hr.
  • Temp. Settings per Day4
  • Terminal DesignationsR, C, Y1, Y2, W1, W2, G, O, B, OS1, OS2, IS1, IS2, H, D
  • Power MethodHardwired