Skip Content

Beige 1 gal. Vinyl Composition Tile Adhesive, 24 to 48 hr. Curing Time, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Beige 1 gal. Vinyl Composition Tile Adhesive, 24 to 48 hr. Curing Time, 1 EA

Price $28.05 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 43Z104
  • Mfr. Model # 2057-1
  • UNSPSC # 31201601
  • Catalog Page # 1111
  • Shipping Weight 7.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ROBERTS® vinyl composition tile adhesive is a clear thin spread adhesive designed for the installation of vinyl composition tile (VCT), including tile-over-tile installations. Dries clear allowing chalk lines to remain visible.
Note: For interior installations only. Do not use with luxury vinyl tile (LVT) or plank or solid vinyl-backed products.

View More

Technical Specs

  • Item Vinyl Composition Tile Adhesive
  • Size 1 gal.
  • Color Beige
  • Temp. Range 65 Degrees to 95 Degrees F
  • Curing Time 24 to 48 hr.
  • Application Time Up to 60 min.
  • VOC Content 0
  • Specific Gravity 1
  • Substrates Concrete, APA Rated Plywood, Vinyl Composition Tile (Free Of Wax), Primed Gypcrete (Refer To ASTM F2419), Terrazzo
  • Characteristics Solvent Free, Dries Clear
  • Application For Installation of Vinyl Composition Tile (VCT)
  • Material SBR Latex
  • Functional Cure 24 to 48 hr.
  • Green Certification or Other Recognition CRI Green Seal of Approval
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is CRI Green Seal of Approval.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Rated 3 out of 5 by 1reviewer.
Rated 3 out of 5 by onething you haver to be careful of is using it all in a very short time, otherwise mold buils up in the unused portion a after a couple of days July 2, 2013
  • 2016-04-27 T23:44:31.410-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_43Z104, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.