Skip Content

Off White Mastic 1 gal. Acrylic Vinyl Flooring Adhesive, 24 to 48 hr. Curing Time, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Off White Mastic 1 gal. Acrylic Vinyl Flooring Adhesive, 24 to 48 hr. Curing Time, 1 EA

Price $50.85 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 43Z114
  • Mfr. Model # R7901-1
  • UNSPSC # 31201601
  • Catalog Page # 1111
  • Shipping Weight 9.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Acrylic Vinyl Flooring Adhesive
  • Size 1 gal.
  • Color Off White Mastic
  • Temp. Range 65 Degrees to 95 Degrees F
  • Curing Time 24 to 48 hr.
  • Application Time 1 to 2 hr.
  • VOC Content Low
  • Specific Gravity 1.16
  • Substrates Concrete, APA Rated Plywood, Primed Gypcrete (Refer To ASTM F2419), Terrazzo, Flexibility of Installing Over Porous and Nonporous Substrates
  • Characteristics Solvent Free, Self Adjusting Tack, Covers 150 sq. ft. per gal.
  • Application For Installation of Most Vinyl Floor Coverings and Carpets
  • Material Acrylic Latex
  • Functional Cure 24 to 48 hr.
  • Green Certification or Other Recognition CRI Green Seal of Approval
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is CRI Green Seal of Approval.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.