Skip Content

Blind Rivet Installation Tool,Shank 8mm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Blind Rivet Installation Tool, Shank 8mm

Price $137.95 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3EHT2
  • Mfr. Model # RT110
  • UNSPSC # 27112402
  • Catalog Page # 2643
  • Shipping Weight 0.73 lbs.
Country of Origin Spain Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Drill Attachments For Rivet and Nut Installation
Attach to a reversible drill to simply and easily set rivets and nuts. Tool sets the rivet when turning clockwise; set to reverse to expel the rivet mandrel.

View More

Technical Specs

  • Item Rivet Tool Drill Attachment
  • Type RiveDrill Adapter
  • Construction Metal Components with Elastomer Cover
  • Application Sets Blind Rivets: 1/8, 5/32" (Aluminum or Steel); 3/16" (Aluminum Only)
  • Includes 1/8, 5/32, 3/16" Nosepieces
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by Awesome tool to have for installing rivets when a compressor isn't available. Quick, painless, easy to use. Works superbly well with a nut adapter on a Milwaukee M12 Impact Driver.Note: I found that in order to expel the rivet shank after installation, you have to pull back on the shroud to apply pressure to the drill, otherwise the shank will not eject.Cons: I only wish this would work with 1/4" rivets. December 14, 2015
  • 2016-05-02 T01:34:16.062-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3EHT2, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.