Skip Content

 
Radiant Enclosure Heater close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Radiant Enclosure Heater


Technical Specs

  • ItemRadiant Enclosure Heater 
  • ThermostatNone 
  • Voltage110/240 
  • Phase
Watts
Please Select
Height
Please Select
Length
Please Select
Width
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
7 Products
Compare /
Item #
Mfr.
Model #
Watts
Height
Length
Width
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
3105370
130 to 150
7"
3"
4"

$364.50 / each

Radiant Enclosure Heater,3 in. L
Catalog Page #  603 

Price $364.50 / each

Technical Specs

  • ItemRadiant Enclosure Heater
  • ThermostatNone
  • Watts130 to 150
  • Voltage110/240
  • Phase1
  • Height7"
  • Length3"
  • Width4"
3105320
18 to 20
5"
2"
2"

$137.95 / each

Radiant Enclosure Heater,2 in. W
Catalog Page #  603 

Price $137.95 / each

Technical Specs

  • ItemRadiant Enclosure Heater
  • ThermostatNone
  • Watts18 to 20
  • Voltage110/240
  • Phase1
  • Height5"
  • Length2"
  • Width2"
3105330
23 to 30
6"
2"
3"

$181.00 / each

Radiant Enclosure Heater,2 in. L
Catalog Page #  603 

Price $181.00 / each

Technical Specs

  • ItemRadiant Enclosure Heater
  • ThermostatNone
  • Watts23 to 30
  • Voltage110/240
  • Phase1
  • Height6"
  • Length2"
  • Width3"
3105340
49 to 50
6"
2"
3"

$219.00 / each

Radiant Enclosure Heater,6 in. H
Catalog Page #  603 

Price $219.00 / each

Technical Specs

  • ItemRadiant Enclosure Heater
  • ThermostatNone
  • Watts49 to 50
  • Voltage110/240
  • Phase1
  • Height6"
  • Length2"
  • Width3"
3105350
63 to 75
9"
2"
3"

$261.00 / each

Radiant Enclosure Heater,9 in. H
Catalog Page #  603 

Price $261.00 / each

Technical Specs

  • ItemRadiant Enclosure Heater
  • ThermostatNone
  • Watts63 to 75
  • Voltage110/240
  • Phase1
  • Height9"
  • Length2"
  • Width3"
3105310
8 to 10
5"
2"
2"

$92.10 / each

Radiant Enclosure Heater,5 in. H
Catalog Page #  603 

Price $92.10 / each

Technical Specs

  • ItemRadiant Enclosure Heater
  • ThermostatNone
  • Watts8 to 10
  • Voltage110/240
  • Phase1
  • Height5"
  • Length2"
  • Width2"
3105360
86 to 100
6"
3"
4"

$316.00 / each

Radiant Enclosure Heater,4 in. D
Catalog Page #  603 

Price $316.00 / each

Technical Specs

  • ItemRadiant Enclosure Heater
  • ThermostatNone
  • Watts86 to 100
  • Voltage110/240
  • Phase1
  • Height6"
  • Length3"
  • Width4"