Skip Content

Network Cabinet,Steel,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Network Cabinet, Steel, Black

Price: NA

Item no longer available


  • Item # 5GJU8
  • Mfr. Model # 9963585
  • UNSPSC # 56111906
  • Catalog Page # 473
  • Shipping Weight 281.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemComputer Hardware Cabinet
  • Mounting StyleFreestanding, Stand Alone
  • Height (In.)80
  • Width (In.)24
  • Depth (In.)32
  • Rack Units42
  • FinishPowdercoated Black
  • Material of ConstructionPainted Carbon Steel
  • IncludesHardware
  • Accessory GroupHeavy Industrial Stationary Cabinet
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

product question

Item # 5GJU8 - are the sides on this cabinet solid steal sheets or are they mesh or partially glas. And are they included with the purchase of the frame?
3 weeks, 2 days ago
by
Read all my Q&A
 
Please wait while more information about kasiaKopec is loaded.
Additional information about kasiaKopec could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This item is designed as a modular security rack, that can be mounted along side other racks. This item does not include side walls. The front door and back cover is vented and perforated. Partition walls are available as accessories. If you need a security rack with sidewalls, please consider Grainger item 5GJU0.

Thank you for using Grainger Ask & Answer.
2 weeks, 5 days ago
by
Read all my Q&A
 
Please wait while more information about EricR is loaded.
Additional information about EricR could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-26T19:48:36.266-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5GJU8, prod, sort_default
1 of 1
  • 2015-08-26T19:48:36.268-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5GJU8, prod, sort_default
1 of 1