Skip Content

Network Cabinet,Steel,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Network Cabinet, Steel, Black

Price $2,766.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5GJU1
  • Mfr. Model # 9963586
  • UNSPSC # 56111906
  • Catalog Page # 473
  • Shipping Weight 301.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemComputer Hardware Cabinet
  • Mounting StyleFreestanding, Stand Alone
  • Height (In.)80
  • Width (In.)32
  • Depth (In.)32
  • Rack Units42
  • FinishPowdercoated Black
  • Material of ConstructionPainted Carbon Steel
  • IncludesHardware
  • Accessory GroupHeavy Industrial Stationary Cabinet
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I would like to Know if this network cabinet go with Sidewalls, Casters, 18U Vertical Cable Manager (2 Sets), PDU Mount Brackets.
And go with 2 trays that shown in the picture. Additionally I want to know if this cabinet go with the mount brackets for 19" switch.
Please answer shortly because we need to buy this cabinet as son as possible.
Thanks a lot.
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about cristiang8 is loaded.
Additional information about cristiang8 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
According to the manufacturer, the image they provided us with for this product is a generic stock photo.

This cabinet does come with sidewalls, 1/4-turn cable managers and leveling feet. The manufacturer has casters available, Grainger item 5GJW3, but advise caution if using them; there will be a potential tip-over hazard depending on how the cabinet is loaded and moved. The trays are a separate item; Grainger item number 5GJW6. This unit has standard 19" mounting. Lastly, PDU brackets are available as a special order, Rittal number 9961067.

Please call us at 800-323-0620 so we can assist you in ordering each of these components, including the brackets as a special order.

Thank you for using Grainger Ask & Answer
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-18T19:39:41.364-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5GJU1, prod, sort_default
1 of 1
  • 2015-04-18T19:39:41.366-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5GJU1, prod, sort_default
1 of 1