Skip Content

Filter,For Use With 2PUY3 to 2PUZ6 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Filter, For Use With 2PUY3 to 2PUZ6

Price $236.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2PVD7
  • Mfr. Model # 3286410
  • UNSPSC # 40101701
  • Catalog Page # 395
  • Shipping Weight 0.74 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use RITTAL® metal filters in cooling units used in dusty and oily environments. If air or steam condenses on the metal surface, any particles present will adhere to the metal and can be easily washed out with water or grease-dissolving solvents. 10mm thick aluminum. For use with enclosure air conditioners, Nos. 2PUY3, 2PUY4, 2PUY5, 2PUY6, 2PUY7, 2PUY8, 2PUY9, 2PUZ1, 2PUZ2, 2PUZ3, 2PUZ4, 2PUZ5, and 2PUZ6 (sold separately).

View More

Technical Specs

  • Item Filter
  • For Use With 2PUY3, 2PUY4, 2PUY5, 2PUY6, 2PUY7, 2PUY8, 2PUY9, 2PUZ1, 2PUZ2, 2PUZ3, 2PUZ4, 2PUZ5, 2PUZ6
  • Material Aluminum
  • Height 10.55"
  • Width 13.54"
  • Depth 0.39"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.