Skip Content

Carbon Steel Disconnect Enclosure, 41.30" Height, 31.50" Width, 11.80" Depth close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (1-800-472-4643).

Carbon Steel Disconnect Enclosure, 41.30" Height, 31.50" Width, 11.80" Depth

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 6VJY2
  • Mfr. Model # WM423212XC
  • UNSPSC # 39121301
  • Catalog Page # 390
  • Shipping Weight 143.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring wall-mounting holes, this enclosure protects electrical components in indoor or outdoor environments. The foam-in-place gasket provides a perfect seal. A galvanized panel is included.

View More

Technical Specs

  • Item Disconnect Enclosure
  • Basic Material Metallic
  • Height 41.30"
  • Width 31.50"
  • Depth 11.80"
  • Material Carbon Steel
  • Knockouts / No Knockouts Knockouts
  • NEMA Rating 12
  • Finish Powder Coated
  • Enclosure Cover Type Hinged
  • Enclosure Cover Features Concealed Hinge, L-Handle
  • IP Rating 66
  • Metal Gauge 14
  • Color Light Gray
  • Gasket Polyurethane
  • Series WM
  • Mounting Wall
  • Usable Opening Depth 10.80"
  • Includes Interior Mounting Panel, Accessory Hardware Bag
  • Standards cULus
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.