Skip Content

Disconnect Enclosure,35-13/32 In. H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Disconnect Enclosure, 35-13/32 In. H

Price $3,252.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6VJX2
  • Mfr. Model # WM363212X6
  • UNSPSC # 39121301
  • Catalog Page # N/A
  • Shipping Weight 130.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDisconnect Enclosure
  • Basic MaterialMetallic
  • Knockouts / No KnockoutsNo Knockouts
  • NEMA Rating4X, 12
  • Enclosure Cover TypeHinged
  • Height35.4"
  • Width31.5"
  • Depth11.8"
  • Material316L Stainless Steel
  • Enclosure Cover FeaturesConcealed Hinge, L-Handle
  • Metal Gauge14
  • ColorGray
  • FinishBrushed
  • GasketPolyurethane
  • SeriesWM
  • MountingWall
  • Usable Opening Depth10.81"
  • StandardscULus
  • IncludesInterior Mounting Panel, Accessory Hardware Bag

Compliance and Restrictions

None

Details

Flange-Mount Disconnect Enclosures, NEMA 12, 3R, and 4X
Protect electrical components in indoor or outdoor environments. Include galvanized panel. Foam-in-place gasket provides perfect seal. Painted Carbon Steel models feature a powder-coated RAL 7035 light gray finish and have wall-mounting holes. 304 Stainless Steel models have a No. 4 brushed finish and wall-mounting blind-nuts.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.