Skip Content

Carbon Steel Enclosure, 29.90" Height, 41.30" Width, 9.80" Depth close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Carbon Steel Enclosure, 29.90" Height, 41.30" Width, 9.80" Depth

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 6VJV3
  • Mfr. Model # WM304210NC
  • UNSPSC # 39121301
  • Catalog Page # N/A
  • Shipping Weight 128.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This 2-door wall-mount enclosure includes a galvanized panel. The foamed-in-place gasket provides a perfect seal.

View More

Technical Specs

  • Item Enclosure
  • Basic Material Metallic
  • Height 29.90"
  • Width 41.30"
  • Depth 9.80"
  • Material Carbon Steel
  • Knockouts / No Knockouts Knockouts
  • NEMA Rating 12
  • Finish Powder Coated
  • Enclosure Cover Type Hinged
  • Enclosure Cover Features Concealed Hinge, L-Handle
  • IP Rating 55
  • Metal Gauge 14
  • Color Light Gray
  • Gasket Polyurethane
  • Series WM
  • Mounting Wall
  • Usable Opening Depth 8.81"
  • Includes Interior Mounting Panel, Accessory Hardware Bag
  • Standards cULus
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.