Skip Content

Carbon Steel Enclosure, 70.90" Height, 70.90" Width, 19.70" Depth close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Carbon Steel Enclosure, 70.90" Height, 70.90" Width, 19.70" Depth

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 6VJT3
  • Mfr. Model # TSFM717120NC
  • UNSPSC # 39121301
  • Catalog Page # N/A
  • Shipping Weight 687.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

NEMA 12 Enclosures
Galvanized interior panel included. Feature doors with foam-in-place polyurethane gasket and 4-point latching. Padlockable comfort handle. Powder-coated RAL 7035 light gray painted finish (carbon steel on floor-mount). Regular models have keylocking insert; disconnects have screwdriver insert. Floor-Mount models have overlapping doors and a removable 12" floor stand. Free-Standing models have a 4" plinth base and removable heavy-duty eyebolts for lifting.
Note: Useable internal depth of Floor-Mount models is 2" less than the enclosure external depth.

View More

Technical Specs

  • Item Enclosure
  • Basic Material Metallic
  • Height 70.90"
  • Width 70.90"
  • Depth 19.70"
  • Material Carbon Steel
  • Knockouts / No Knockouts No Knockouts
  • NEMA Rating 12
  • Finish Powder Coated
  • Enclosure Cover Type Hinged
  • Enclosure Cover Features 130 Degrees Hinge, Pushbutton Handle
  • IP Rating 55
  • Metal Gauge 14
  • Color Light Gray
  • Gasket Polyurethane
  • Series TS
  • Mounting Floor
  • Usable Opening Depth 17.91"
  • Includes Interior Mounting Panel, 12" Removeable Floor Stands
  • Standards cULus
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.