Skip Content

Carbon Steel Enclosure, 7.90" Height, 7.90" Width, 3.10" Depth close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Carbon Steel Enclosure, 7.90" Height, 7.90" Width, 3.10" Depth

Clearance Price $113.34 / each

Price $119.30 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 5ENC5
  • Mfr. Model # 1516510
  • UNSPSC # 39121301
  • Catalog Page # 597
  • Shipping Weight 3.99 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Enclosure
  • Basic Material Metallic
  • Height 7.90"
  • Width 7.90"
  • Depth 3.10"
  • Material Carbon Steel
  • Knockouts / No Knockouts No Knockouts
  • NEMA Rating 4, 12
  • Finish Powder Coated
  • Enclosure Cover Type Screw On
  • Enclosure Cover Features Screw Latch
  • IP Rating 66
  • Metal Gauge 18
  • Color Light Gray
  • Gasket Polyurethane
  • Series KL
  • Mounting Wall
  • Usable Opening Depth 2.47"
  • Interior Panel Mfr. No. 1590000
  • Includes Quick Fasten Screws, Sealing Bushes, Accessory Hardware Bag
  • Standards UL Listed, cUL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Use this terminal box indoors to provide protection against dust, dirt, and noncorrosive liquids. Use it outdoors for protection against windblown dust and rain, splashing water, and hose-directed water. The painted carbon steel has a powder-coated RAL 7035 light gray finish.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.