Skip Content

Carbon SteelEnclosure 29.90" Height, 23.60" Width, 8.30" Depth close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Carbon SteelEnclosure 29.90" Height, 23.60" Width, 8.30" Depth

Price $730.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5AAF1
  • Mfr. Model # WM302408NC
  • UNSPSC # 39121301
  • Catalog Page # 597
  • Shipping Weight 68.55 lbs.
Country of Origin GermanyCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemEnclosure
  • Basic MaterialMetallic
  • Height29.90"
  • Width23.60"
  • Depth8.30"
  • MaterialCarbon Steel
  • Knockouts / No KnockoutsNo Knockouts
  • NEMA Rating3R, 4, 12
  • FinishPowder Coated
  • Enclosure Cover TypeHinged
  • Enclosure Cover Features130 Degrees Hinge, Screwdriver Insert
  • IP Rating66
  • Metal Gauge16
  • ColorLight Gray
  • GasketPolyurethane
  • SeriesWM
  • MountingWall
  • Usable Opening Depth7.22"
  • IncludesInterior Mounting Panel, Accessory Hardware Bag
  • StandardsUL Listed, cUL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Contemporary-Style Junction and Wall-Mount Enclosures, NEMA 12, 3R, 4, and 4X
Galvanized panel included with all wall-mount enclosures; sold separately for junction boxes. Foam-in-place gasket provides a perfect seal. Carbon steel enclosures feature wall-mounting holes, and have a powder-coated RAL 7035 light gray finish. Stainless steel enclosures have wall-mounting blind nuts. Provide protection for electrical components in indoor or outdoor environments. Hinge cover.
IP66. UL and C-UL Listed.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.