Skip Content

Wireless Gate Guard System close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Wireless Gate Guard System

Price $2,268.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2EUF7
  • Mfr. Model # RGG1-456-XT
  • UNSPSC # 43221525
  • Catalog Page # 2751
  • Shipping Weight 18.8 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGate Guard System
  • Band TypeUHF
  • MaterialFiberglass and Stainless Steel
  • Channels1
  • Output Watts1
  • Width (In.)9-1/2
  • Height (In.)11-1/2
  • Length (In.)4
  • Programmable Channels77
  • Interference Eliminator154
  • External Channel Select1
  • BatteryNot Included
  • Operating RangeUp to 2 Miles
  • IncludesRitron RQX-456-XT UHF Callbox w/ Remote Control Relay, UHF Portable Radio and UHF Base Station Radio Both with Remote Activation Capability
  • For Use With4RB62, 4RB63, 4YN06,1PA69
  • Package Quantity1
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

What do I require

I want to remote control a gate from approx. 1500ft. away. I need some type of call box that would also transmit wirelessly. I have a repeater, so maybe I can just set-up a 2 way radio communication. I also need to control a gate. This seems like a good option, but is there something else that you offer that will control a gate wirelessly from 1500'. I can likely work out the communication issue. Also, I want to control a slide style gate that's approx. 500lbs. Which of your kits etc. would be best suited for my needs?
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about jwil is loaded.
Additional information about jwil could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
We are sorry but to answer your question we will need more information. Please call 800-GRAINGER and speak with one of our customer service agents, they will be able to assist you in getting the information you are asking for.

Thank you for using Grainger Ask and Answer.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about JamesGr is loaded.
Additional information about JamesGr could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-04T20:38:22.862-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2EUF7, prod, sort_default
1 of 1
  • 2015-07-04T20:38:22.864-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2EUF7, prod, sort_default
1 of 1