Skip Content

Water Heater,Tankless,Natural Gas close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Water Heater, Tankless, Natural Gas

Clearance Price $1,696.50 / each

Price $1,885.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 10D432
  • Mfr. Model # RL94eN
  • UNSPSC # 40101825
  • Catalog Page # 3809
  • Shipping Weight 52.0 lbs.
Country of Origin JapanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGas Tankless Water Heater
  • TypeTankless
  • Gas Connection (In.)3/4 MNPT
  • Gas TypeNG
  • Input (BTU)199,000
  • Ignition TypeDirect Electronic
  • Energy Factor0.82
  • Depth (In.)9.9
  • Width (In.)14.0
  • Height (In.)22.9
  • Water Connection (In.)3/4 MNPT
  • GPM @ 45F Rise7.4
  • GPM @ 90F Rise3.7
  • Manufacturers Warranty LengthHeat Exchanger, 12 Years For Resisdential And 5 Years For Commercial and Hydronic Applications, (10 Years If Used With The Rinnai Hydronic Furnace) All Other Parts 5 Years, Labor 1 Year; (3 Years If Used As A Circulating Water Heater Within A Circulationloop, When The Water Heater Is In Series With A Circulation System And All Circulating Water Flows Through The Water Heater)
  • StandardsANS Z21.10.3-2004/CSA 4.3-2010
  • IncludesIsolation Valves, Controller and Wall Bracket
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Details

Delivers continuous hot water simultaneously to up to 5 plumbing and appliance outlets at a preset temperature. 9.4 gpm capacity with up to 40% energy savings. Energy Star® qualified.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years ago
by
Read all my Q&A
 
Please wait while more information about basement is loaded.
Additional information about basement could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello,
This is a good unit however, the amount of water being used at one time would dictate if it would be large enough. You would be defeating your purpose if you used a storage tank, you could use multiple units if you need more water.

I hope this answers your question, thanks for using Grainger Ask & Answer!

Wadeh
2 years ago
by
Read all my Q&A
 
Please wait while more information about Wadeh is loaded.
Additional information about Wadeh could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-18T19:37:38.806-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_10D432, prod, sort_default
1 of 1
  • 2015-04-18T19:37:38.808-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_10D432, prod, sort_default
1 of 1