Skip Content

Water Heater,Tankless,Liquid Propane close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Water Heater, Tankless, Liquid Propane

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 10D429
  • Mfr. Model # RL94iP
  • UNSPSC # 40101825
  • Catalog Page # N/A
  • Shipping Weight 54.78 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Delivers continuous hot water simultaneously to up to 5 plumbing and appliance outlets at a preset temperature. 9.4 gpm capacity with up to 40% energy savings. Energy Star® qualified.

View More

Technical Specs

  • Item Gas Tankless Water Heater
  • Type Tankless
  • Gas Connection (In.) 3/4 MNPT
  • Gas Type LP
  • Input (BTU) 190,000
  • Ignition Type Direct Electronic
  • Energy Factor 0.82
  • Depth (In.) 9.6
  • Width (In.) 14.0
  • Height (In.) 22.9
  • Water Connection (In.) 3/4 MNPT
  • GPM @ 45F Rise 7.4
  • GPM @ 90F Rise 3.7
  • Manufacturers Warranty Length Heat Exchanger, 12 Years For Resisdential And 5 Years For Commercial and Hydronic Applications, (10 Years If Used With The Rinnai Hydronic Furnace) All Other Parts 5 Years, Labor 1 Year; (3 Years If Used As A Circulating Water Heater Within A Circulationloop, When The Water Heater Is In Series With A Circulation System And All Circulating Water Flows Through The Water Heater)
  • Standards ANS Z21.10.3-2004/CSA 4.3-2007
  • Includes Isolation Valves, Controller and Wall Bracket
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.