Skip Content

 
Cut Resistant Gloves, Nitrile Coating, Unlined Lining close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cut Resistant Gloves, Nitrile Coating, Unlined Lining

RINGERS GLOVES


Technical Specs

  • Coating MaterialNitrile 
  • LiningUnlined 
  • Palm MaterialNitrile 
  • Puncture ResistantYes 
  • ColorBlack/Hi-Vis Orange/Hi-Vis Green 
  • CuffKnit 
Shop Items By:New Items 
Size
Please Select
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Size
Availability
Price
Qty
065-12
2XL

$41.65 / pair

Cut Resistant Gloves,2XL,Black/Hi-Vis,PR
Catalog Page #  NA

Price: $41.65 / pair

Technical Specs

  • Coating MaterialNitrile
  • LiningUnlined
  • Palm MaterialNitrile
  • Size2XL
  • Puncture ResistantYes
  • ColorBlack/Hi-Vis Orange/Hi-Vis Green
  • CuffKnit
065-10
L

$41.65 / pair

Cut Resistant Gloves,L,Black/Hi-Vis,PR
Catalog Page #  NA

Price: $41.65 / pair

Technical Specs

  • Coating MaterialNitrile
  • LiningUnlined
  • Palm MaterialNitrile
  • SizeL
  • Puncture ResistantYes
  • ColorBlack/Hi-Vis Orange/Hi-Vis Green
  • CuffKnit
065-11
XL

$41.65 / pair

Cut Resistant Gloves,XL,Black/Hi-Vis,PR
Catalog Page #  NA

Price: $41.65 / pair

Technical Specs

  • Coating MaterialNitrile
  • LiningUnlined
  • Palm MaterialNitrile
  • SizeXL
  • Puncture ResistantYes
  • ColorBlack/Hi-Vis Orange/Hi-Vis Green
  • CuffKnit