Skip Content

Moltruded Grating,Span 4 ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Moltruded Grating, Span 4 ft.

Price $129.20 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4AUP8
  • Mfr. Model # 874010
  • UNSPSC # 30103204
  • Catalog Page # 3105
  • Shipping Weight 19.0 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMoltruded Grating
  • Resin TypeCorvex(R), Polyester
  • Span4 ft.
  • Width2 ft.
  • Grating KeyNone
  • SurfaceGrit-Top
  • ColorLight Gray
  • Bearing Bar Height1-1/2"
  • Bearing Bar Spacing Center-to-Center1-1/2"
  • Bearing Bar Width0.27"
  • Depth1-1/2"
  • Mesh PatternRectangular
  • Mesh Size1-1/2" x 4"
  • Max. Temp.150 Degrees F

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
I'm looking for a trench drain for my garage floor, but I want to be sure we can driver over it with a car/truck. Will I need to use the metal grating or will the fiberglass grating work?
3 weeks, 1 day ago
by
Read all my Q&A
 
Please wait while more information about Garagefloor2015 is loaded.
Additional information about Garagefloor2015 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the supplier this grating is used for walkways and platforms.Thank you for using Grainger.com Ask & Answer.
1 week, 6 days ago
by
Read all my Q&A
 
Please wait while more information about PattiY is loaded.
Additional information about PattiY could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
What is the Working Load Limit on the Rigidex Grating 1-1/2 in, 2 x 4 ft Lt Gry?
Background support are Al frame with span 15" along side center to center and span 21" cross side center to center.
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about wing is loaded.
Additional information about wing could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the manufacturer and been informed of the following:
Grainger part number 4AUP6 will have a maximum recommended load capacity of 482 lbs. The load rate is a static load conditions, measured at ambient temperatures. Allowable loads for dynamic or impact conditions should be a maximum of one half of the static load value. Please consider calling Grainger for more detail, the phone number is 1-800-323-0620.

Thank you for using Grainger Ask and Answer
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about BobM is loaded.
Additional information about BobM could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
Has staff answer
 
1 answer

What is the weight limit for this grating?

2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about Mpinelli24 is loaded.
Additional information about Mpinelli24 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
3 People need an answerI have this question too

Answers

Answer: 
I have emailed you information from the manufacturer showing the capacity of this unit. If you need further assistance, please contact us at 888-361-8649.
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
1 of 1
1 of 1