Skip Content

Quick Acting Tubing Cutter,Copper close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Quick Acting Tubing Cutter, Copper

RIDGID

Price: $40.60 / each

Please sign in or register to access lists

  • Item # 1ATH8
  • Mfr. Model # 31622
  • NSN # 5110-00-288-6520
  • UNSPSC # 23171603
  • Catalog Page # 1162
  • Shipping Weight 1.01 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemQuick Acting Tubing Cutter
  • CutsCopper, Aluminum, Brass
  • Cutting Capacity1/8" to 1-1/8"
  • Overall Length4-7/8"
  • Cutting ActionManual
  • Body MaterialZinc Alloy
  • Blade MaterialMachined Steel
  • Handle DesignErgonomic
  • FeaturesGrooved Rollers for Close-to-Flare Cuts, Fold-Away Reamer
  • Replacement WheelMfr. No. E-4546/33190, Mfr. No.E-3469/33185
  • IncludesSpare Cutting Wheel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Enclosed feed screw cutter for thin-wall conduit has grooved rolls for close-to-flare cuts.

Product content provided by supplier

Repair Parts

Displaying repair parts for model:
  • 150/31623

Alternate Products


Rated 4.7 out of 5 by 7reviewers.
Rated 5 out of 5 by Great product. Love this product it works great! I would highly recommend this product! December 7, 2014
Rated 5 out of 5 by Immediately usable out of the box. This was the first pipe cutter I've ever bought. Worked great cutting 1" manifold stock. The built in blade holder stores the spare blade it comes with. Great solid tool. November 24, 2014
Rated 4 out of 5 by great cutter Great cutter in the sense that it doesn't spiral on the pipe like other brands. long lasting as well. The only problem I've had is the center handle screw has a tendency to unthread after a while November 24, 2014
Rated 4 out of 5 by Good for daily use I use these on a daily basis as a Hvac technician always keep one in my truck November 24, 2014
Rated 5 out of 5 by This is a smooth operating tool! I purchased this tool as a replacement for a previous bought tool. It's reliability to this point far outweighs all the other that I have owned. November 24, 2014
Rated 5 out of 5 by Great tool Awesome cutter, real durable, easy to use, cuts fast and with little effort November 21, 2014
Rated 5 out of 5 by Great tool! Easy to handle and cuts perfectly, but need to improve the pin because have problems trying to push down the lock for remove the wheel. July 22, 2014
1-7 of 7

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.