Skip Content

Tube Bender,Lever,3/8 In OD,15/16 Bend close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Tube Bender, Lever, 3/8 In OD, 15/16 Bend

Price $201.75 / each

Please sign in or register to access lists

Go

Ship to: 29138 (Change)

Go

Invalid Zip Code


WEST COLUMBIA branch 168

  • Item # 6PFF1
  • Mfr. Model # 38043
  • UNSPSC # 27112501
  • Catalog Page # 1190
  • Shipping Weight 4.5 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTube Bender
  • TypeLever
  • Outside Dia. Tubing (In.)3/8
  • Centerline Bend Radius15/16"
  • Calibration Increments (Deg.)15
  • Overall Length (In.)16-1/8
  • Bend Angle (Deg.)0 to 180
  • Markings0, 45, L, R Alignment On Carriage, 90-180, 0-90, Lock, Unlock On Carriage Handle, 0-180 Deg Angle Marking On Form
  • Handle Type2-Stage, Cushioned Grip
  • ConstructionCarbon Steel
  • FeaturesIn-Plane Bends, Long Handles and Rollers, Clamp Block for Vise Bending
  • ApplicationFor Stainless Steel, Titanium, and Other Types of Hard Tubing
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Tubing Benders
Lever-Type
Make smooth, tight radius bends in soft copper and aluminum tubing up to 180°. Open side slips over tube at any point. No scoring or flattening of tubing. Calibrated to show angle of bend. Nonslip grip handle.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.