Skip Content

Pipe Threading Machine,1/8 to 2 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pipe Threading Machine, 1/8 to 2 In

Price $6,996.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3FE64
  • Mfr. Model # 67182
  • UNSPSC # 27112805
  • Catalog Page # 1194
  • Shipping Weight 222.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCompact Pipe Threading Machine
  • CapacityPipe 1/8" to 2", Rod 1/4" to 2"
  • HP1/2
  • ReversingNo
  • Overall Length12"
  • Overall Width13"
  • Voltage115
  • Phase1
  • Amps15
  • Hz25 to 60
  • No. of Speeds1
  • No Load RPM38
  • PumpSelf-Priming Constant Flow Gerotor
  • Switch TypeForward/Off/Reverse Rotary Switch and Integral Foot Switch
  • ChuckHammer Type with Replaceable Rocker-Action Jaw Inserts
  • CharacteristicsSelf-Contained Through-the-Head Oil System with Adjustable Flow Control and Integral Oil Reservoir
  • StandardsCSA Approved and Approved to UL Standard, NRTLC
  • IncludesMfr. No. 42370 Cutter, Right Hand Reamer, Quick-opening Die Head, Set of 1/2" to 3/4" Universal Alloy Dies, Set of 1" to 2" Universal Alloy Dies, 1 gal. Nu-Clear Thread Cutting Oil, Folding Wheel Stand
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 67182,
  • 300/67183

Alternate Search Terms


Rated 4.9 out of 5 by 10reviewers.
Rated 5 out of 5 by easy to use I have had and USED this machine .It very easy to use. I would recommend this product to anyone wanting to get it. August 11, 2015
Rated 5 out of 5 by If this machine is as great as its predecessor it will be a great machine. This is the second one of these we have had. I have been at Indiana State University for 35 years and the Model 300 Compact Threading Machine we are replacing has been at the university longer than I. It is a great machine. Jim Gregg December 16, 2014
Rated 5 out of 5 by We especially enjoy the portability. We went from (and still own) the model 690 portable on all our smaller jobs, although a very robust and easy to manage tool it becomes tiresome with all the details of clamping, cutting and threading.The 300 compact has reignited our passion for pipe threading with its ease of use.The only draw back is during transport the sump leaks oil in the vehicle. Not sure if we are missing some details, we believe we are inserting the sump blank off plate properly.We have tried elevating the handle end and oil still finds it's way onto the floor in the Van.If this is the only problem we experience I am certain we will fabricate a nice support stand and call things good. December 14, 2014
Rated 5 out of 5 by Excellent portable machine for the price! Great machine in a compact package made to be moved around and used in the field with ease. November 28, 2014
Rated 5 out of 5 by The product is perfect hands down There is no complaints about anything, beats anything else on the market, and its getting what you pay for. Worth it November 28, 2014
Rated 5 out of 5 by Construction Superintendent We are an Industrial Refrigeration contractor and have used Ridgid piping equipment exclusively since my apprentice days.... some 41 years ago. Your product lines have come a long way since the drop head die and ratchet era. All our power vises, tripods, chain vises, pipe wrenches, dies, cutters and reamer continue to be Ridgid, our only choice in tools for our industrial market. To be honest, we've never considered using anyone else's product. Keep making high quality equipment.. November 25, 2014
Rated 4 out of 5 by a great machine, except for the plastic parts that easily get broken due to their location on the machine. for example the forward/reverse switch has been replaced about 3 times, the power and foot cord are forever coming out of the housing. other than that it runs and works like a horse. November 25, 2014
Rated 5 out of 5 by easiest threader to use I have own this threader for 3 years now. It's by far the best threader I've used November 24, 2014
  • 2015-09-02T19:39:41.353-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_10, tr_10
  • loc_en_US, sid_3FE64, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.