Skip Content

Cutting Oil,1 gal,Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cutting Oil, 1 gal, Can

Price $43.60 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 4PCE1
  • Mfr. Model # 32808
  • UNSPSC # 15121502
  • Catalog Page # 1196
  • Shipping Weight 8.54 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Cutting Fluid Sub-Category Cutting Oils
  • Item Cutting Oil
  • Fluid Type Chlorine-Free
  • Size 1 gal.
  • Container Type Can
  • Color Endura-Clear
  • Fragrance Mild Odor
  • Specific Gravity 1.0
  • Flash Point 350 Degrees F
  • Application Cooling of Tooling and Pipe During Threading Operations
  • Features Specially Formulated to be Used with Threading FGG/BM/CZ Pipe
  • Standards FGG/BM/CZ System Compatible
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Formulated with low odor and antimist properties; free of chlorine and other halogens, PCBs and heavy metals.

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.