Skip Content

Aluminum 36" Straight Pipe Wrench 5" Jaw Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Aluminum 36" Straight Pipe Wrench 5" Jaw Capacity

Price $239.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6A654
  • Mfr. Model # 31110
  • NSN # 5120-00-277-1481
  • UNSPSC # 27111708
  • Catalog Page # 1189
  • Shipping Weight 11.75 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemStraight Pipe Wrench
  • Jaw Capacity5"
  • Overall Length36"
  • Handle MaterialAluminum
  • Jaw TypeStandard With Full Floating Hook
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
  • Handle TypeI-Beam
  • Jaw MaterialForged Steel
  • Meets/ExceedsFederal Specification GGG-N65IE, Type II, Class A
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Repair Parts

Displaying repair parts for model:
  • 836/31111

Alternate Products

Alternate Search Terms


Rated 5 out of 5 by 60reviewers.
Rated 5 out of 5 by nice and light very lightweight and easy to use. fits in almost all toolboxs, amust have for any homeowner or contractor February 10, 2015
Rated 4 out of 5 by brand new We just purchased two new 36" aluminum wrenches as our preavious Two have grown legs. However the bottom jaws on both seem dull and not as sharp as our years old steel 36 in her. I hope rigid did not out source one of the most important parts of this tool... Time will tell. January 30, 2015
Rated 5 out of 5 by Simply, the Best! Looks like all the previous reviews have said it already: these wrenches are the best! I own everyone of the aluminum wrenches and I enjoy using them. They are time tested and made to last forever.I also own all the Ridgid iron wrenches, they are nice too, but the dramatic differences in weight makes using these aluminum tools a no-brainer.These wrenches make for a lighter tool box too. January 2, 2015
Rated 5 out of 5 by Lightweight and Durable Title says it all. This wrench is lightweight so it easy to use all day, and durable, so it won't give out on you. Have the 18 and the 12 inch currently, and am more than pleased with both of them. December 7, 2014
Rated 5 out of 5 by Only the best comes from RIDGID I have been a user of top quality RIDGID pipe wrenches for 25 years I have always preferred there products over anyone else I enjoy working with RIDGID pipe tools I have over 100 RIDGID pipe tools I also collect the old RIDGID products in the pipe tool line I always recommend RIDGID tools to customers and clients when I review RIDGID tools hands down only the best comes from RIDGID thank you for a log lasting durable product keep up the good work November 30, 2014
Rated 5 out of 5 by Last for a long time I have ran my set of twenty four inch and eighteen inch aluminum pipe wrenches for 15 years without my problems . All I have ever had to do to maintain them is oiling regularly ! The simple design and time tested work for years and years. They are definitely the last set of pipe wrenches you will ever have to purchase. Rigid is the best! November 29, 2014
Rated 5 out of 5 by Best pipe wrench money can buy I have used both the 12" and the 14" aluminum RIDGID pipe wrenches for 27+ years in the natural gas business and another 10 years working offshore and in refineries throughout the USA and Europe. You just can't buy a better pipe wrench anywhere. November 29, 2014
Rated 5 out of 5 by Best Pipe Wrenches These are hands down the best pipe wrenches out there. Don't waste your time or money trying anything else. November 28, 2014
  • 2015-08-29T20:06:02.260-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_60, tr_60
  • loc_en_US, sid_6A654, prod, sort_default
2 3next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.