Skip Content

Cast Iron 6" Straight Pipe Wrench, 3/4" Jaw Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cast Iron 6" Straight Pipe Wrench, 3/4" Jaw Capacity

Price $23.69 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1XDY9
  • Mfr. Model # 31000
  • UNSPSC # 27111708
  • Catalog Page # 1189
  • Shipping Weight 0.45 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemStraight Pipe Wrench
  • Jaw Capacity3/4"
  • Overall Length6"
  • Handle MaterialCast Iron
  • Jaw TypeFull Floating Hook Jaw With Stationary Heel Jaw
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
  • Handle TypeI-Beam
  • Jaw MaterialForged Steel
  • Meets/ExceedsFederal Specification GGG-N65IE, Type II, Class A
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Rated 4.9 out of 5 by 31reviewers.
Rated 5 out of 5 by This product has great features and is very durable I,ve been in the Plumbing and Heating Profession for over 34 years and have used this product so many times it's impossible to count. This product has never failed or faltered me. Please don't change this product. Extremely durable and very easy to use! November 27, 2014
Rated 5 out of 5 by No pipe wrenches better I use various size rigid pipe wrenches every day at work. I've had other brands that just don't add up. Rigid wrenches are durable and strong. I have never had a problem with one. November 27, 2014
Rated 5 out of 5 by excellent grip..made to last..these are my go to wrenches..love em cellent grip..made to last..these are my go to wrenches..love em November 26, 2014
Rated 5 out of 5 by Blows away the competition There's NO pipe rench like a Rigid pipe wrench. They last a lifetime, have re-placeable jaws, take a lickin and keep on tickin. Fom 6"-60", the straight steel pipe wrench from Rigid blows away the competition. Great leverage, extremely durable.The only wrenches U will find in my Gangbox !!! so, throw away those "slippers", and get with the pro's. Get a complete set of Rigid Pipe Wrenches, and get the job done !!!! November 25, 2014
Rated 5 out of 5 by Rigid Pipe Wrenches I have owned pipe wrenches all my life and I have had good ones and bad ones, but I have never owned a Rigid Pipe Wrench. I was using one of my old pipe wrenches last week and after slipping off multiple times and roughing up a knuckle, I decided it was time for a new pipe wrench. I went to one of my local home stores and picked up a Rigid 6", 12" and 24" Pipe Wrench. I don't know why it has taken me so many years to one one of these. I have never had pipe wrenches of this quality before. I highly recommend you go to your tool box and throw away your old pipe wrenches and go get new Rigid pipe wrenches. November 25, 2014
Rated 5 out of 5 by Ain't nothing like it I've had my set of 14,18,24,36 since I've started working at my job, I install boilers and gas lines & oil lines constantly and have not had one problem with my ridgid pipe wrenches. I would not choose any other. They've lasted me 9 years already and aren't slowing down. November 25, 2014
Rated 5 out of 5 by high quality, simple use High quality materials, simple to use. Always gets the job done. November 25, 2014
Rated 5 out of 5 by best pipe wrenches out there! absolutely the best pipe wrenches out there...easy, precise adjustment, great grip with no slipping....also nice finish, and feels good in the hand...heft gives confidence that the wrench has the strength to handle tight situations November 25, 2014
  • 2015-07-31T19:41:55.580-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_31, tr_31
  • loc_en_US, sid_1XDY9, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.