Skip Content

Soil Pipe Cutter,Cast Iron,17 In. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Soil Pipe Cutter, Cast Iron, 17 In. L

Price $722.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1VXH1
  • Mfr. Model # 69982
  • UNSPSC # 23171603
  • Catalog Page # 1191
  • Shipping Weight 19.25 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSoil Pipe Cutter
  • CutsCast Iron
  • Cutting Capacity1-1/2" to 6"
  • Overall Length17"
  • Cutting ActionRatcheting
  • Body MaterialForged Steel
  • Handle DesignErgonomic
  • Handle MaterialSteel
  • FeaturesSuited for Against the Wall and Other Tight Quarters Applications
  • Replacement ChainMfr. No. 33665
  • IncludesRatchet
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Pipe Cutters
Soil Pipe
Cut cast-iron, clay, and concrete pipe.

Alternate Products


Rated 5 out of 5 by 3reviewers.
Rated 5 out of 5 by They are excellent working on a ladder and in tight spots. The only thing I don't like is if you put the chain on and you don't have a lot of slack in it they bust the pipe. February 3, 2015
Rated 5 out of 5 by Shorter handle makes easier to use then others As a plumber often time there is not a whole lot of room underneath a house or trench the shorter handle makes easier for use the snap chain lines up better than the long handle pair Q&A plumbing. Patrick Martin upland ca. November 24, 2014
Rated 5 out of 5 by easy to use worked great. the compact design was key because we didn't have much room to work with. November 24, 2014
  • 2015-04-24T19:42:33.771-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_3, tr_3
  • loc_en_US, sid_1VXH1, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.