Skip Content

Roll Groover,1 1/4 to 6 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Roll Groover, 1 1/4 to 6 In

Price $1,388.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2RPC2
  • Mfr. Model # 45007
  • UNSPSC # 41112304
  • Catalog Page # 1093
  • Shipping Weight 37.32 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Roll Groover
  • Capacity 1-1/4" to 6" Schedule 10 Steel, Stainless Steel, and PVC Pipe, 1-1/4" to 3" Schedule 40 Steel, Stainless Steel, and PVC Pipe, And With Optional Roll Sets 2 To 6" Copper Pipe And 1" Steel Pipe
  • Actuation Type Cam-Type Feed Operation
  • Adjustment Type Cam-Type Feed Operation
  • Mounts On 300 Power Drive And Other Threading Machines With Adaptor Kits
  • Features Integral Depth Adjustment Screw, Cam-Type Feed Actuation With Integral Large Lever Handle
  • Includes 1-1/4" to 6" Schedule 10 And 1-1/4" to 3" Schedule 40 Roll Sets
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.