Skip Content

Replacement Strap,7 In Dia Cap close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Replacement Strap, 7 In Dia Cap

Price $51.45 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4CPE1
  • Mfr. Model # 32050
  • UNSPSC # 27112127
  • Catalog Page # 1189
  • Shipping Weight 0.21 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemReplacement Strap
  • Pipe Capacity5"
  • Outside Dia. Tubing7"
  • Strap Width1-3/4"
  • Strap Length29-1/4"
  • Strap MaterialWoven Nylon, Polyurethane
  • ApplicationFor Any Polished Pipe, Mfr. No. 5/31360
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Rated 4.7 out of 5 by 3reviewers.
Rated 5 out of 5 by A versatile tool I own several of these wrenches and have found them to be invaluable for many applications. I use them on chrome plated fixtures and pipes, electrical light fixtures, tight jar caps, engine oil filters...you get the picture.Needless to say, I have them in the kitchen, the workshop, the garage and my toolbox. Just a useful tool that's limited by your imagination. January 2, 2015
Rated 4 out of 5 by Takes Some Practice This wrench is a great idea and generally works pretty well. However, even a competent person needs a bit of practice to get the wrench to work, particularly in unusual situations involving odd shaped or slick parts. November 24, 2014
Rated 5 out of 5 by Quick and easy to set up and use. As a licensed plumber and being in the trade for 26 years I have found the above strap wrench to be a life saver for getting jammed cover flanges off tap spindles without scratching the painted or chromed finish on the taps while servicing. Give it a try it works great. November 24, 2014
  • 2015-04-24T19:43:12.733-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_3, tr_3
  • loc_en_US, sid_4CPE1, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.