Skip Content

Replacement Imager Head,17mm x 36 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Replacement Imager Head, 17mm x 36 In.

Price $122.45 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 26C161
  • Mfr. Model # 37103
  • UNSPSC # 41111716
  • Catalog Page # 875
  • Shipping Weight 0.85 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemReplacement Imager Head
  • Features17mm x 36" Cable
  • For Use WithRIDGID CA-300, RIDGID CA-100 Handheld Cameras
  • Manufacturers Warranty LengthRIDGID Limited Lifetime
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Rated 4.8 out of 5 by 8reviewers.
Rated 4 out of 5 by Camera has good features, and good quality picture. After 2 uses, the battery holder crumbled into pieces. Need to replace. Very cheaply made. February 21, 2015
Rated 5 out of 5 by Great product so easy to use I am a pest controller and I have only had my Ridgid camera one week, what an excellent piece of kit, I have used it on numerous occasions in that first week it has saved me a lot of time and effort. I can highly recommend this product. January 11, 2015
Rated 4 out of 5 by small product & big help Everything what is visible you will see , but take care of durability of this product, because you will work with water. December 11, 2014
Rated 5 out of 5 by Great tool This has been a very valuable tool very easy to use great price November 25, 2014
Rated 5 out of 5 by This product is great foe HVAC When I need to check a heat ex changer I use the micro CA-100 Inspection Camera. I even used it when working on the wiring on my service van. I bought the extension, I recommend it. November 25, 2014
Rated 5 out of 5 by Great inspection camera It's a great camera for inspecting the inside of a furnace or air conditioning coil. It auto focuses, being able to rotate the screen, turn light up and down. Only issue is needs longer battery life but not important. November 24, 2014
Rated 5 out of 5 by This a tough camera This is a great inspection camera for all needs . We use it for checking inside toilets and for holes we cut to see where leaks are coming from. All around great tough camera. We love them at Convenient Plumbing Inc.. November 24, 2014
Rated 5 out of 5 by micro CA-100 Inspection camera It is very easy to use and has a good quality camera, the led lighting system is very good too,. The rotate view funtion is very good for awkward areas. The scope flexable arm length is great. November 24, 2014
  • 2015-03-28T19:38:30.126-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_8, tr_8
  • loc_en_US, sid_26C161, prod, sort_default
1-8 of 8

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
I have the older seesnake micro. Has a 17mm head that had the old clear plastic cover and 2 LEDs. The cover came off and the lens is no longer protected.

Also the plastic casing around the flexi cable has split. The camera is only 4 yrs old and maybe used once a month.

Is this under warranty?

I'm in the uk
4 months ago
by
Read all my Q&A
 
Please wait while more information about Atacpestcontrol is loaded.
Additional information about Atacpestcontrol could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: Ridgid Replacement Imager Cable is not for the Seesnake, It is for use with the hand held units from Ridgid. We do not carry the one used on the Seesnake, but we could special order it for you.

Thank you for using Grainger Ask and Answer.
3 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about JesusV is loaded.
Additional information about JesusV could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
 
2 answers

Is this Waterproof?

I have a Seesnake micro and used it alot in drains before breaking the camera head off. This replacement doesn't have the clear rubber shroud like the old one. Just don't want to spend the money and fry it out the first time i submerge it.
9 months ago
by
Read all my Q&A
 
Please wait while more information about Xeraxex is loaded.
Additional information about Xeraxex could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes, this is waterproof up to 10 feet.
8 months ago
by
Read all my Q&A
 
Please wait while more information about RIDGID is loaded.
Additional information about RIDGID could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
Thank you for your interest in RIDGID!

Yes. Waterproof up to 10’. This seems weird considering the cable is only 3’ however the extensions can allow it to be extended beyond 10’ so we have to make sure we are clear.

Regards,
RIDGID
8 months ago
by
Read all my Q&A
 
Please wait while more information about RIDGID is loaded.
Additional information about RIDGID could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-03-28T19:37:52.227-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_26C161, prod, sort_default
1 of 1
  • 2015-03-28T19:37:52.229-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_26C161, prod, sort_default
1 of 1