Skip Content

Quick Acting Tubing Cutter, Manual Cutting Action, 1-1/4" to 3-1/2" Cutting Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Quick Acting Tubing Cutter, Manual Cutting Action, 1-1/4" to 3-1/2" Cutting Capacity

Price $145.30 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1XDY4
  • Mfr. Model # 36597
  • UNSPSC # 23171603
  • Catalog Page # 1089
  • Shipping Weight 2.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Quick Acting Tubing Cutter
  • Cuts Copper, Aluminum, Brass
  • Cutting Capacity 1-1/4" to 3-1/2"
  • Overall Length 9-1/2"
  • Cutting Action Manual
  • Body Material Aluminum
  • Blade Material Machined Steel
  • Handle Design Ergonomic
  • Features Grooved Rollers for Close-to-Flare Cuts, Ball Detent Wheel Pin
  • Replacement Wheel Mfr. No. E-3469/33185
  • Includes Spare Cutting Wheel for Copper
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Customer Reviews


Rated 4.9 out of 5 by 11reviewers.
Rated 5 out of 5 by its rigid it has to be good all my cutters ,pipe wrenchs are ridgid have some other rigid tools as well when you buy ridgid you know you are getting a great product. December 28, 2015
Rated 5 out of 5 by this product has good features that make it easier I love using these tubing cutters. The quick acting makes it a lot faster and easier to cut the pipe. November 30, 2014
Rated 5 out of 5 by I have always like the ease of use, especially the ability to use one hand to open and close the cutter.. I have been using this cutter for close to 30 years and would recommend it to any trade professional November 27, 2014
Rated 5 out of 5 by Great cutters money well spent Love all my ridgid cutters, the quick release makes cuts fast and easy ridgid for life November 25, 2014
Rated 5 out of 5 by The quick action is very useful Very smooth cutting action, and requires little to no maint to continue to feel as good as the day I bought it. I only wish they made a smaller one to keep in my tool bag . Overall great tool November 25, 2014
Rated 5 out of 5 by Quick action makes it easy I use this product for work. When i need to make cuts for plumbing this product gives me the ease to do so. I can quickly adjust to different size pipe without having to grab another pair of cutters. The quick action makes it easy. I would definitely recommend this product. November 24, 2014
Rated 5 out of 5 by My everyday cutter! Solid construction yet light in weight. Quick action speeds up production. Easy change quality blade. Will take a heavy work site beating and still perform. I use this cutter every day. November 24, 2014
Rated 5 out of 5 by Great tool, don't waste your time with other brands I own lots of ridgid tools. When I find something I like, I buy a second one in case they delete the product line. My backup tool is still in the packaging eight years later. Cuts straight and fast. I decided to buy a lennox cutter to do stuff over 2 5/8, complete junk. Lennox sent me another one after the flimsy screw stripped. That one stripped too. Buy ridgid, buy once, and have it for life. November 24, 2014
  • 2016-05-04 T22:27:19.189-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_11, tr_11
  • loc_en_US, sid_1XDY4, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.