Skip Content

Press Ring Kit,Standard,1 1/2 To 2 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Press Ring Kit, Standard, 1 1/2 To 2 In

Price $1,338.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2GME9
  • Mfr. Model # 27428
  • UNSPSC # 27112503
  • Catalog Page # 3906
  • Shipping Weight 14.8 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPress Ring Kit
  • TypeStandard
  • For Pipe Size (In.)1-1/2 to 2
  • Height (In.)3-1/2
  • Length (In.)15-1/2
  • Width (In.)11
  • Includes1 1/2" To 2" Press Rings, Actuator And Carrying Case
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Indispensable The ability to access a press fitting from any direction makes this tool indispensable. This add-on allows you much more flexibility to press joints in areas with impossible clearance. If you own a compact Ridgid Propress gun, purchasing this upgrade is really a no-brainer. July 28, 2015
  • 2015-08-29T20:01:06.902-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2GME9, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
6 months ago
by
Read all my Q&A
 
Please wait while more information about 0000000000000000000000000 is loaded.
Additional information about 0000000000000000000000000 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Thank you for contacting RIDGID. No, I am sorry, the RP-210 press tool has a maximum press jaw capacity of 1 1/4". The RP-340 press tool will press up to 2".
6 months ago
by
Read all my Q&A
 
Please wait while more information about RIDGID is loaded.
Additional information about RIDGID could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-29T19:50:55.042-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2GME9, prod, sort_default
1 of 1
  • 2015-08-29T19:50:55.044-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2GME9, prod, sort_default
1 of 1