Skip Content

Pipe Threading Machine,1/4 to 1-1/2 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Pipe Threading Machine, 1/4 to 1-1/2 In

Price $4,137.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1XDZ9
  • Mfr. Model # 1215
  • UNSPSC # 23171708
  • Catalog Page # 1091
  • Shipping Weight 114.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Portable Pipe Threading Machine
  • Capacity Pipe 1/4" to 1-1/2", Bolt 5/16" to 1"
  • HP 1/2
  • Reversing No
  • Overall Length 25-1/2"
  • Overall Width 14"
  • Voltage 115
  • Phase 1
  • Amps 20
  • Hz 25 to 60
  • No. of Speeds 1
  • No Load RPM 44
  • Pump Self-Priming Adjustable Constant Flow Gerotor with Through the Head Oiling
  • Oil Capacity 0.4 gal.
  • Switch Type On/Off Toggle with Integral Foot Switch
  • Chuck Hammer Type, Cam Action Rear
  • Characteristics Compact Lightweight Design, Portable, Two Carrying Handles, Integral Footswitch Hanger, Through The Head Oiling
  • Standards CSA Approved and Approved to UL Standard, NRTLC
  • Includes Universal Quick Opening Die Head, Reamer, Pipe Cutter, 1 Set 1/2" to 3/4" Universal Alloy Dies, 1 Set 1" to 2" Universal Alloy Dies, 1 Gal NuClear Threading Oil
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Fantastic little machine Ease of use, lightweight, portable I have nothing bad to say about this machinewe have owned it for years and it is still an rxcellent threading machine November 25, 2014
  • 2016-02-08 T19:58:31.196-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1XDZ9, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.