Skip Content

Power Drive Threading Machine,1/8 to 2In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Power Drive Threading Machine, 1/8 to 2In

Price $3,248.00 / each

Please sign in or register to access lists

Go

Ship to: 29445 (Change)

Go

Invalid Zip Code


NORTH CHARLESTON branch 118

  • Item # 1VXG8
  • Mfr. Model # 41855
  • UNSPSC # 23171708
  • Catalog Page # 1194
  • Shipping Weight 97.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPower Drive Threading Machine
  • CapacityPipe 1/8" to 2", Rod 1/4" to 2"
  • HP1/2
  • ReversingYes
  • Overall Length19"
  • Overall Width15-1/2"
  • Voltage115
  • Phase1
  • Amps15
  • Hz25 to 60
  • No. of Speeds1
  • No Load RPM38
  • Switch TypeForward/Off/Reverse Switch and Integral On/Off Foot Switch
  • ChuckSpeed Grip Chuck with Replaceable Jaw Inserts
  • CharacteristicsCam-Action Rear Centering Device Turns with Chuck, 2 Heavy Duty Support Bars
  • StandardsCSA Approved and Approved to UL Standard, NRTLC
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Repair Parts

Displaying repair parts for model:
  • 41855

Alternate Search Terms


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by this product has great power for 2" and smaller jobs I really enjoy the compact yet powerful features of this product that is very durable. November 24, 2014
  • 2015-09-01T19:42:06.092-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1VXG8, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
9 months ago
by
Read all my Q&A
 
Please wait while more information about SillimanG is loaded.
Additional information about SillimanG could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Rigid maintains a lifetime warranty for material and workmanship.

Thank you for using Grainger Ask & Asnwer.
9 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-01T19:54:13.864-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1VXG8, prod, sort_default
1 of 1
  • 2015-09-01T19:54:13.866-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1VXG8, prod, sort_default
1 of 1