Skip Content

Power Drive Stand, For Use With Mfr. No. 122/93492 and 300/15682 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Power Drive Stand, For Use With Mfr. No. 122/93492 and 300/15682

Price $529.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1VTV2
  • Mfr. Model # 42360
  • UNSPSC # 56101501
  • Catalog Page # 1091
  • Shipping Weight 32.61 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Power Drive Stand
  • Stand Type Folding
  • For Use With Mfr. No. 122/93492 and 300/15682
  • Overall Width 46"
  • Overall Depth 41"
  • Overall Height 23-3/4"
  • Number of Legs 3
  • Max. Leg Spread 46"
  • Load Capacity 400 lb.
  • Material Ductile Iron Work Surface, Tubular Steel Legs
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Customer Reviews


Rated 4.3 out of 5 by 3reviewers.
Rated 5 out of 5 by Durable and Easy to Use This machine does it all! Cuts, Reams and Cleans! We set this tool on a Rigid vise with the Fab Table Top and it has sped up production like no other. It is waist high for ease of use and takes the wear and tear off the operator. This is a 4 in 1 tool, not only can you cut, ream and clean pipe, but you can also clean fittings too. We now have 4 of these in our shop and it really makes a difference. September 16, 2015
Rated 3 out of 5 by The brushes should not all spin at the same time and rollers on to are too narrow I have use this machine and it works well and cuts fast . But 20' joint are not so easy to control on this machine. November 24, 2014
Rated 5 out of 5 by great product I love this product. It is easy to use and has held up through years of use. I would easily recommend it to anyone. November 24, 2014
  • 2016-02-08 T19:58:26.641-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_1VTV2, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.