Skip Content

Portable Chain Vise,1/8 to 6 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Portable Chain Vise, 1/8 to 6 In.

Price $624.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13C594
  • Mfr. Model # 36273
  • UNSPSC # 27112102
  • Catalog Page # 1195
  • Shipping Weight 47.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPortable Chain Vise
  • Pipe Capacity1/8 to 6"
  • Overall Height48"
  • MaterialDuctile Iron Work Surface, Hardened Steel Jaws and Tubular Legs
  • Leg TypeFolding
  • Max. Leg Spread51-1/2"
  • FeaturesRear Pipe Support, 3 Pipe Benders, Integrated Ground Lug Provides A Conductive Surface To Connect The Weld Ground, Rugged Tool Tray
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

The tripod stand remains stable on uneven surfaces and folds for easy transport, or bolt the legs to the ground for additional stability and security. The top work surface features 3 built-in pipe benders and tool hangers. A center tool tray enhances stability and provides additional space for tools and accessories.

Repair Parts

Displaying repair parts for model:
  • 36273

Alternate Products


Rated 5 out of 5 by 5reviewers.
Rated 5 out of 5 by Love the portability The slice handle on the middle post is the greatest improvement from the old style pipe vise. December 12, 2014
Rated 5 out of 5 by Heavy duty. Nice and portable We use this all the time for all sorts of stuff in addition to cutting and threading. I would not be able to get by without it. Totally heavy duty and we abuse it every day. November 24, 2014
Rated 5 out of 5 by Great onsite stand This is a great portable stand to setup and move job to job as needed. If your in construction and thread pipe you probably already own one. November 24, 2014
Rated 5 out of 5 by This product is a must have on the job site. The tristand is an essential. Very sturdy product and lasts a lifetime! November 22, 2014
Rated 5 out of 5 by Works much better and is sturdier than any other brand we have used by far. The cost is a lot more but I guess you get what you pay for. July 21, 2012
  • 2015-08-03T20:04:41.608-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_5, tr_5
  • loc_en_US, sid_13C594, prod, sort_default
1-5 of 5

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
7 months ago
by
Read all my Q&A
 
Please wait while more information about rhoel54 is loaded.
Additional information about rhoel54 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The front legs would be part number 41255 and the rear leg is part number 41250.
7 months ago
by
Read all my Q&A
 
Please wait while more information about RIDGID is loaded.
Additional information about RIDGID could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about visor is loaded.
Additional information about visor could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The item weighs 47 pounds. Shipping dimensions:
Width 16". Depth 18". Height 48".
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about RIDGID is loaded.
Additional information about RIDGID could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
The item weighs 48 pounds. Shipping dimensions:
Width 16". Height 48". Depth 18".
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about RIDGID is loaded.
Additional information about RIDGID could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-03T19:52:58.853-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13C594, prod, sort_default
1 of 1
  • 2015-08-03T19:52:58.855-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13C594, prod, sort_default
1 of 1