Skip Content

Pipe Threading Machine,1/8 to 2 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pipe Threading Machine, 1/8 to 2 In

Price $5,515.00 / each

Please sign in or register to access lists

Go

Ship to: 07109 (Change)

Go

Invalid Zip Code

CLIFTON branch 524

  • Item # 3Z987
  • Mfr. Model # 15682
  • UNSPSC # 27112805
  • Catalog Page # 1194
  • Shipping Weight 212.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPipe Threading Machine
  • CapacityPipe 1/8" to 2", Rod 1/4" to 2"
  • HP1/2
  • ReversingNo
  • Overall Length19"
  • Overall Width15-1/2"
  • Voltage115
  • Phase1
  • Amps15
  • Hz25 to 60
  • No. of Speeds1
  • No Load RPM38
  • PumpHand Pump on Included 418 Oiler
  • Oil Capacity1.0 gal.
  • Switch TypeForward/Off/Reverse Switch and Integral On/Off Foot Switch
  • ChuckSpeed Grip Chuck with Replaceable Jaw Inserts
  • CharacteristicsCam-Action Rear Centering Device Turns with Chuck, 2 Heavy Duty Support Bars
  • StandardsApproved to UL Standard, NRTLC
  • IncludesMfr. No. 42370 Cutter, Carriage with Lever, 5 Flute Right Hand Reamer, Oil Pan, Universal Quick-Opening Die Head, Set of 1/2" to 3/4" Universal Alloy Dies, Set of 1" to 2" Universal Alloy Dies, Stand
How can we improve our Technical Specifications?

Documentation

Repair Parts

Displaying repair parts for model:
  • 15682,
  • 300/15683

Alternate Products

Alternate Search Terms


Rated 5 out of 5 by 10reviewers.
Rated 5 out of 5 by I always buy ridgid because it stands for quality! You can buy other, cheaper threaders for sure, but when it comes to quality and dependability ridgid can not be matched. With all the attachments available it truly is the most valuable machine in our plumbing shop. January 30, 2015
Rated 5 out of 5 by What a great machine! This is my third machine, i buy a new machine about every 5 years, Not from wearing it out, cause its such a great machine it gets stolen! this hot item is one of the best and most durable machines, One guy has the wire pulling attachment for it he loves it, I have the 57 RPM cause I need the speed of the threading, 300 can keep up with two sprinkler fitters on ladders all day, I use this in the hot Nevada sun in the summer and it never fails, may get hot after 8 hours of threading. but it never shuts down and keeps pumping out pipe! December 10, 2014
Rated 5 out of 5 by The best threader you'll ever buy! I have had and USED this machine for 15 years now and can honestly say if you're in the HVAC trade it's probably going to be the only one you'll ever need. Very reliable and well built. Two tips : (1) get a wheel kit (2) get another die head to make switching pipe size faster. December 10, 2014
Rated 5 out of 5 by Best tool in the toolbox I have used Ridgid threaders for more than 35 years. Over the years companies have purchased lower quality threaders to save a few bucks, and it always ends in broken, quickly worn parts. November 30, 2014
Rated 5 out of 5 by Great bang for your buck Used this for a few years, was even buried in snow and still works November 25, 2014
Rated 5 out of 5 by Ridgid 300 When I started my company in 1983 I purchased a used Ridgid 300 from an old pipe fitter that was retiring, he had used the machine constantly for yearsToday 31 years later it is still our main threading machine and is used a minimum of once a week and for a good part of the year it's used daily November 25, 2014
Rated 5 out of 5 by Simple, awesome machine I have 7 ridgid 300 machines, not a single complaint from any techs using the machines. Easy to use safe for short term employees to learn and tough as nails. Wouldn't use any other machine. November 24, 2014
Rated 5 out of 5 by Most versatile and reliable machine This machine has so many uses its almost endless, it has never let me down. Very easy to use. Tons of attachments and a decent price for the amount of production it gets done November 24, 2014
  • 2015-07-05T21:10:09.370-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_10, tr_10
  • loc_en_US, sid_3Z987, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Product used for:: threading conduit and pipe
Years purchasing from Grainger:: 20 plus
3 years ago
by
Read all my Q&A
 
Please wait while more information about Clifton is loaded.
Additional information about Clifton could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This machine does not have the ability to contain the oil without the 418 oiler. My suggestion for the application you have mentioned would be the 300 Compact RIDGID part #67182, Grainger part number #3FE64. This should cover all of your requirements.

Thank you
Jackie
3 years ago
by
Read all my Q&A
 
Please wait while more information about RIDGID is loaded.
Additional information about RIDGID could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-05T20:32:08.289-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3Z987, prod, sort_default
1 of 1
  • 2015-07-05T20:32:08.291-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3Z987, prod, sort_default
1 of 1