Skip Content

Pipe Threading Machine,1/8 to 2 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pipe Threading Machine, 1/8 to 2 In

Price $7,677.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3RY43
  • Mfr. Model # 93287
  • UNSPSC # 23172013
  • Catalog Page # 1194
  • Shipping Weight 286.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPipe Threading Machine
  • CapacityPipe 1/8" to 2", Rod 1/4" to 2"
  • HP1/2
  • ReversingYes
  • Overall Length38-1/8"
  • Overall Width20-1/2"
  • Voltage115
  • Phase1
  • Amps15
  • Hz25 to 60
  • No. of Speeds1
  • No Load RPM36
  • PumpSelf-Priming Constant Flow Gerotor
  • Oil Capacity1.75 gal.
  • Switch TypeForward/Off/Reverse Switch and Integral On/Off Foot Switch
  • ChuckSpeed Grip Chuck with Replaceable Jaw Inserts
  • CharacteristicsCam-Action Rear Centering Device Turns with Chuck, Large Chip Tray, 1.75 Gal Oil Tray, Can Be Used with Geared Threaders
  • IncludesUniversal Quick Opening Die Head, RH/LH Reamer, Pipe Cutter, (1) 1/2" to 3/4" Universal Alloy Dies, (1) 1" to 2" Universal Alloy Dies, 1 gal. Thread Cutting Oil, (4) Hex Wrenches, Spare Cutter Wheel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Repair Parts

Displaying repair parts for model:
  • 535M/93288,
  • 93287

Alternate Search Terms


Rated 3.7 out of 5 by 3reviewers.
Rated 1 out of 5 by Have a new machine and the speed grip chuck will not clamp down tight enough especially on galvanize pipe. Pipe will just spin. Liked the manual chucks on my old machine better. March 2, 2015
Rated 5 out of 5 by Awesome Reliability Have had this product for over 10 yrs and no problem what so ever. I use this machine daily and have never had a issue with performance. this has been the best use of money ever spent !!!! November 24, 2014
Rated 5 out of 5 by Very durable! These machines last! The original is still in service from when I went to school here in the early 80's. November 24, 2014
  • 2015-05-28T20:02:45.753-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_3RY43, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.